Motion
MT4230651
MORSE® Cutting Tools Spiral Flute Tap - 2089M Series, Powder Metallurgy High Speed Steel Material, Black Finish/Coating, Semi-Bottoming Chamfer, 3 Flutes, M12 x 1.25 Thread Size
MI ITEM #03483253
MFR #MT4230651
List Price$115.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Spiral Flute Tap - 2089M Series, Powder Metallurgy High Speed Steel Material, Black Finish/Coating, Semi-Bottoming Chamfer, 3 Flutes, M12 x 1.25 Thread Size
MI ITEM #03483253
MFR #MT4230651

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$115.56/each for your price

Overview

Mfr description
30651 2089M HP DIN D#5 M12X1.25

Specifications

  • Material
    Powder Metallurgy High Speed Steel
  • Finish Coating
    Black
  • Chamfer
    Semi-Bottoming
  • Thread Limit/Fit
  • Number Of Flutes
  • Thread Length
    0.6299 in
  • Overall Length
    100 mm
  • Series
    2089M
  • Thread Direction
    Right Hand
  • Thread Size
    M12 x 1.25

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text