Motion
MT3732521
MORSE® Cutting Tools Straight Flute Hand Tap - 2046 x Series, High Speed Steel Material, Black Finish, 4 Flutes, 1/4 – 28 Thread Size, Right Hand Direction
MI ITEM #03483270
MFR #MT3732521
Your Price$7.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Straight Flute Hand Tap - 2046 x Series, High Speed Steel Material, Black Finish, 4 Flutes, 1/4 – 28 Thread Size, Right Hand Direction
MI ITEM #03483270
MFR #MT3732521

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$7.12/each(List $8.19)

Overview

Mfr description
32521 2046X PLUG STM OXI 1/4-28

Specifications

  • Material
    High Speed Steel
  • Finish Coating
    Black
  • Chamfer
    Plug
  • Thread Limit/Fit
  • Number Of Flutes
  • Thread Size
    1/4 – 28
  • Thread Length
  • Thread Direction
    Right Hand
  • Coolant Delivery
    External
  • Overall Length
    2-1/2 in
  • Series
    2046 x

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text