Motion
MT3732524
MORSE® Cutting Tools Straight Flute Hand Tap - 2046 x Series, High Speed Steel Material, Black Finish, 4 Flutes, 3/8 – 16 Thread Size, Right Hand Direction
MI ITEM #03483271
MFR #MT3732524
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Straight Flute Hand Tap - 2046 x Series, High Speed Steel Material, Black Finish, 4 Flutes, 3/8 – 16 Thread Size, Right Hand Direction
MI ITEM #03483271
MFR #MT3732524

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
32524 2046X PLUG STM OXI 3/8-16

Specifications

  • Material
    High Speed Steel
  • Finish Coating
    Black
  • Chamfer
    Plug
  • Thread Limit/Fit
  • Number Of Flutes
  • Thread Size
    3/8 – 16
  • Thread Length
  • Thread Direction
    Right Hand
  • Coolant Delivery
    External
  • Overall Length
    2-15/16 in
  • Series
    2046 x

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text