Specifications
Dimensions
- Overall Length3-13/16 in
- Thread Length1-13/16 in
- Thread Size5/8 – 11
Details
- ChamferBottom
- Coolant DeliveryExternal
- Finish CoatingBlack
- MaterialHigh Speed Steel
- Number Of Flutes4
- Series2046 x
- Thread DirectionRight Hand
- Thread Limit/FitH3
Overview
Mfr description
32543 2046X BOTT STM OXI 5/8-11