Overview
Mfr description
34504 2090 1-1/8"-7 H4 SPPT PLG
Specifications
- Coolant DeliveryExternal
- MaterialHigh Speed Steel
- Finish CoatingBlack
- ChamferPlug
- Thread Limit/Fit
- Number Of Flutes
- Thread Length
- Overall Length5-7/16 in
- Series2090
- Thread DirectionRight Hand
- Thread Size1-1/8 – 7
- Tap StyleSpiral Point
- Tap TypeHand Tap
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data