Overview
Mfr description
34639 2091 1"-12 +.005 H11 SPFL
Specifications
- MaterialHigh Speed Steel
- Finish CoatingBlack
- ChamferSemi-Bottoming
- Thread Limit/Fit
- Number Of Flutes
- Thread Length1.0250 in
- Overall Length5-1/8 in
- Series2091
- Thread DirectionRight Hand
- Thread Size1 – 12
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data