Motion
MT3534657
ShearTap™ Spiral Point Tap - 2090 Series, High Speed Steel Material, Black Finish/Coating, Plug Chamfer, 6 Flutes, 2 – 8 Thread Size
MI ITEM #03483311
MFR #MT3534657
List Price$1,275.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ShearTap™ Spiral Point Tap - 2090 Series, High Speed Steel Material, Black Finish/Coating, Plug Chamfer, 6 Flutes, 2 – 8 Thread Size
MI ITEM #03483311
MFR #MT3534657

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,275.03/each for your price

Overview

Mfr description
34657 2090 2"-8 GH-6 SP PT PLUG

Specifications

  • Coolant Delivery
    External
  • Material
    High Speed Steel
  • Finish Coating
    Black
  • Chamfer
    Plug
  • Thread Limit/Fit
  • Number Of Flutes
  • Thread Length
  • Overall Length
    7-5/8 in
  • Series
    2090
  • Thread Direction
    Right Hand
  • Thread Size
    2 – 8
  • Tap Style
    Spiral Point
  • Tap Type
    Hand Tap

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text