Motion
MT7934731
ONYX Spiral Point Tap - 2101 Series, High Speed Steel Material, Black Finish/Coating, Plug Chamfer, 4 Flutes, NF
Mi Item #03483316
MFR #MT7934731
Price$171.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ONYX Spiral Point Tap - 2101 Series, High Speed Steel Material, Black Finish/Coating, Plug Chamfer, 4 Flutes, NF
Mi Item #03483316
MFR #MT7934731

Mfr description
34731 2101 R/N SPPT H4 4F 1"-12
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$171.16/each

Specifications

Dimensions

  • Overall Length
    5-1/8 in
  • Shank Diameter
    0.8000 in, 20.32 mm
  • Thread Length  
    1.5000 in
  • Thread Size
    25.40 mm

Details

  • Chamfer
    Plug
  • Class of Fit
    H4
  • Coolant Delivery
    External
  • Finish Coating
    Black
  • Material
    High Speed Steel
  • Number Of Flutes  
    4
  • Series
    2101
  • Tap Style
    Spiral Point
  • Tap Type
    Hand Tap
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    H4
  • Thread Standard
    NF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)