Motion
MT7934809
ONYX Spiral Point Tap - 2101M Series, High Speed Steel Material, Black Finish/Coating, Plug Chamfer, 3 Flutes, M8 x 1.25 Thread Size
MI ITEM #03483323
MFR #MT7934809
Your Price$19.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ONYX Spiral Point Tap - 2101M Series, High Speed Steel Material, Black Finish/Coating, Plug Chamfer, 3 Flutes, M8 x 1.25 Thread Size
MI ITEM #03483323
MFR #MT7934809

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$19.43/each(List $22.35)

Overview

Mfr description
34809 2101M R/N SPPT D5 M8X1.25

Specifications

  • Coolant Delivery
    External
  • Material
    High Speed Steel
  • Finish Coating
    Black
  • Chamfer
    Plug
  • Thread Limit/Fit
  • Number Of Flutes
  • Thread Length
  • Overall Length
    2-23/32 in
  • Series
    2101M
  • Thread Direction
    Right Hand
  • Thread Size
    M8 x 1.25
  • Tap Style
    Spiral Point
  • Tap Type
    Hand Tap

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text