Motion
MT7934811
ONYX Spiral Point Tap - 2101M Series, High Speed Steel Material, Black Finish/Coating, Plug Chamfer, 3 Flutes, M10 x 1.5 Thread Size
MI ITEM #03483324
MFR #MT7934811
Your Price$23.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ONYX Spiral Point Tap - 2101M Series, High Speed Steel Material, Black Finish/Coating, Plug Chamfer, 3 Flutes, M10 x 1.5 Thread Size
MI ITEM #03483324
MFR #MT7934811

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$23.01/each(List $26.47)

Overview

Mfr description
34811 2101M R/N SPPT D6 M10X1.5

Specifications

  • Coolant Delivery
    External
  • Material
    High Speed Steel
  • Finish Coating
    Black
  • Chamfer
    Plug
  • Thread Limit/Fit
  • Number Of Flutes
  • Thread Length
  • Overall Length
    2-15/16 in
  • Series
    2101M
  • Thread Direction
    Right Hand
  • Thread Size
    M10 x 1.5
  • Tap Style
    Spiral Point
  • Tap Type
    Hand Tap

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text