Motion
MT7934819
ONYX Spiral Point Tap - 2101M Series, High Speed Steel Material, Black Finish/Coating, Plug Chamfer, 4 Flutes, NC
Mi Item #03483330
MFR #MT7934819
Price$91.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ONYX Spiral Point Tap - 2101M Series, High Speed Steel Material, Black Finish/Coating, Plug Chamfer, 4 Flutes, NC
Mi Item #03483330
MFR #MT7934819

Mfr description
34819 2101M R/N SPPT D7 M18X2.5
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$91.93/each

Specifications

Dimensions

  • Overall Length
    4-1/32 in
  • Shank Diameter
    0.5420 in, 13.77 mm
  • Thread Length  
    1.1250 in
  • Thread Size
    M18 x 2.5

Details

  • Chamfer
    Plug
  • Class of Fit
    D7
  • Coolant Delivery
    External
  • Extended Neck
    No
  • Finish Coating
    Black
  • Material
    High Speed Steel
  • Number Of Flutes  
    4
  • Series
    2101M
  • Tap Style
    Spiral Point
  • Tap Type
    Hand Tap
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    D7
  • Thread Standard
    NC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)