Motion
MT7934856
ONYX Spiral Flute Tap - 2102M Series, High Speed Steel Material, Black Finish/Coating, Semi-Bottoming Chamfer, 4 Flutes, M18 x 1.5 Thread Size
MI ITEM #03483343
MFR #MT7934856
List Price$121.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ONYX Spiral Flute Tap - 2102M Series, High Speed Steel Material, Black Finish/Coating, Semi-Bottoming Chamfer, 4 Flutes, M18 x 1.5 Thread Size
MI ITEM #03483343
MFR #MT7934856

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$121.21/each for your price

Overview

Mfr description
34856 2102M R/N SPFL D6 M18X1.5

Specifications

  • Material
    High Speed Steel
  • Finish Coating
    Black
  • Chamfer
    Semi-Bottoming
  • Thread Limit/Fit
  • Number Of Flutes
  • Thread Length
    0.8130 in
  • Overall Length
    4-1/32 in
  • Series
    2102M
  • Thread Direction
    Right Hand
  • Thread Size
    M18 x 1.5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text