Motion
MT7934857
ONYX Spiral Flute Tap - 2102M Series, High Speed Steel Material, Black Finish/Coating, Semi-Bottoming Chamfer, 4 Flutes, M18 x 2.5 Thread Size
MI ITEM #03483344
MFR #MT7934857
Price$105.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ONYX Spiral Flute Tap - 2102M Series, High Speed Steel Material, Black Finish/Coating, Semi-Bottoming Chamfer, 4 Flutes, M18 x 2.5 Thread Size
MI ITEM #03483344
MFR #MT7934857

Mfr description
34857 2102M R/N SPFL D7 M18X2.5
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$105.39/each

Specifications

Dimensions

  • Overall Length
    4-1/32 in
  • Thread Length
    0.8130 in
  • Thread Size
    M18 x 2.5

Details

  • Chamfer
    Semi-Bottoming
  • Finish Coating
    Black
  • Material
    High Speed Steel
  • Number Of Flutes  
    4
  • Series
    2102M
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    D7

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)