Motion
MT7934859
ONYX Spiral Flute Tap - 2102M Series, High Speed Steel Material, Black Finish/Coating, Semi-Bottoming Chamfer, 4 Flutes, UNC
Mi Item #03483346
MFR #MT7934859
Price$187.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ONYX Spiral Flute Tap - 2102M Series, High Speed Steel Material, Black Finish/Coating, Semi-Bottoming Chamfer, 4 Flutes, UNC
Mi Item #03483346
MFR #MT7934859

Mfr description
34859 2102M R/N SPFL D7 M20X2.5
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$187.33/each

Specifications

Dimensions

  • Helix Angle
    48 °
  • Overall Length
    4-15/32 in
  • Shank Diameter
    0.6520 in, 16.56 mm
  • Tapping Depth
    2.0000 in | 50.79 mm
  • Thread Length
    0.7900 in
  • Thread Size
    M20 x 2.5

Details

  • Chamfer
    Semi-Bottoming
  • Finish Coating
    Black
  • Flute Direction
    Right Hand
  • Flute Type
    Spiral Flute
  • Material
    High Speed Steel
  • Material Application
    Materials Up To 28Rc Hardness
  • Material Grade
    High Speed Steel
  • Number Of Flutes  
    4
  • Series
    2102M
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    D7
  • Thread Standard
    UNC
  • Through Coolant
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)