Motion
MT7934863
ONYX Spiral Flute Tap - 2102M Series, High Speed Steel Material, Black Finish/Coating, Semi-Bottoming Chamfer, 4 Flutes, M24 x 3 Thread Size
MI ITEM #03483350
MFR #MT7934863
Your Price$272.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ONYX Spiral Flute Tap - 2102M Series, High Speed Steel Material, Black Finish/Coating, Semi-Bottoming Chamfer, 4 Flutes, M24 x 3 Thread Size
MI ITEM #03483350
MFR #MT7934863

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$272.68/each(List $313.59)

Overview

Mfr description
34863 2102M R/N SPFL D8 M24X3.0

Specifications

  • Material
    High Speed Steel
  • Finish Coating
    Black
  • Chamfer
    Semi-Bottoming
  • Thread Limit/Fit
  • Number Of Flutes
  • Thread Length
    0.9400 in
  • Overall Length
    4-29/32 in
  • Series
    2102M
  • Thread Direction
    Right Hand
  • Thread Size
    M24 x 3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text