Motion
MT3734922
MORSE® Cutting Tools Straight Flute Hand Tap - 2046 Series, 2-1/2 in - 8 Thread Size, 6 Flutes, NS Thread Standard, Right Hand Direction, High Speed Steel Material, Bright Finish
Mi Item #03483354
MFR #MT3734922
Price$915.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Straight Flute Hand Tap - 2046 Series, 2-1/2 in - 8 Thread Size, 6 Flutes, NS Thread Standard, Right Hand Direction, High Speed Steel Material, Bright Finish
Mi Item #03483354
MFR #MT3734922

Mfr description
34922 2046 TAPER 2-1/2-8 6FL H6
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$915.77/each

Specifications

Dimensions

  • Overall Length
    8-3/4 in
  • Shank Diameter
    2.1000 in
  • Table Length
    8.7500 in | 222.25 mm
  • Table Width
    1.5750 in | 40 mm
  • Tap Size Compatibility
    2-1/2 in - 8
  • Tapping Depth
    2.0000 in | 50.80 mm
  • Thread Length  
    4.0000 in
  • Thread Size
    2-1/2 in - 8

Details

  • Chamfer
    Taper
  • Coolant Delivery
    External
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Number Of Flutes  
    6
  • Series
    2046
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    H6
  • Thread Standard
    NS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)