Motion
MT3336222
Pipe Tap - 2099 Series, Powder Metallurgy High Speed Steel Material, Bright Finish/Coating, 4 Flutes, 1/8 – 27 Thread, NPT
MI ITEM #03483366
MFR #MT3336222
Your Price$78.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Tap - 2099 Series, Powder Metallurgy High Speed Steel Material, Bright Finish/Coating, 4 Flutes, 1/8 – 27 Thread, NPT
MI ITEM #03483366
MFR #MT3336222

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$78.93/each(List $90.78)

Overview

Mfr description
36222 2099 HPT PIPE 4FL 1/8"-27

Specifications

  • Finish Coating
    Bright
  • Material
    Powder Metallurgy High Speed Steel
  • Tap Type
    Pipe Tap
  • Number Of Flutes
    4
  • Thread Length
    0.7500 in
  • Thread Standard
    NPT
  • Coolant Delivery
    External
  • Overall Length
    2-3/4 in
  • Series
    2099
  • Chamfer
    2P-3.5P
  • Thread Size
    1/8 – 27

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text