Motion
MT3336234
Pipe Tap - 2099 Series, Powder Metallurgy High Speed Steel Material, Black Finish/Coating, 4 Flutes, 3/8 – 18 Thread, NPT
MI ITEM #03483374
MFR #MT3336234
Your Price$112.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Tap - 2099 Series, Powder Metallurgy High Speed Steel Material, Black Finish/Coating, 4 Flutes, 3/8 – 18 Thread, NPT
MI ITEM #03483374
MFR #MT3336234

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$112.39/each(List $129.25)

Overview

Mfr description
36234 2099 HPT PIPE 4FL 3/8"-18

Specifications

  • Finish Coating
    Black
  • Material
    Powder Metallurgy High Speed Steel
  • Tap Type
    Pipe Tap
  • Number Of Flutes
    4
  • Thread Length
    1-1/16 in
  • Thread Standard
    NPT
  • Coolant Delivery
    External
  • Overall Length
    3-1/8 in
  • Series
    2099
  • Chamfer
    2P-3.5P
  • Thread Size
    3/8 – 18

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought