Motion
MT3336236
Pipe Tap - 2099 Series, Powder Metallurgy High Speed Steel Material, Black Finish/Coating, 5 Flutes, 3/4 – 14 Thread Size
MI ITEM #03483376
MFR #MT3336236
List Price$293.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Tap - 2099 Series, Powder Metallurgy High Speed Steel Material, Black Finish/Coating, 5 Flutes, 3/4 – 14 Thread Size
MI ITEM #03483376
MFR #MT3336236

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$293.33/each for your price

Overview

Mfr description
36236 2099 HPT PIPE 5FL 3/4"-14

Specifications

  • Finish Coating
    Black
  • Material
    Powder Metallurgy High Speed Steel
  • Tap Type
    Pipe Tap
  • Number Of Flutes
    5
  • Thread Length
    1-3/8 in
  • Coolant Delivery
    External
  • Overall Length
    4-1/8 in
  • Series
    2099
  • Thread Size
    3/4 – 14

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text