Motion
MT3736317
MORSE® Cutting Tools Thread Forming Tap - 2105 Series, High Speed Steel Material, Bright Finish/Coating, Plug Chamfer, 5/16 – 24 Thread Size
MI ITEM #03483380
MFR #MT3736317
List Price$29.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Thread Forming Tap - 2105 Series, High Speed Steel Material, Bright Finish/Coating, Plug Chamfer, 5/16 – 24 Thread Size
MI ITEM #03483380
MFR #MT3736317

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$29.12/each for your price

Overview

Mfr description
36317 2105 FORM PLG H7 5/16"-24

Specifications

  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Chamfer
    Plug
  • Thread Limit/Fit
    H7
  • Thread Length
  • Overall Length
    2-23/32 in
  • Series
    2105
  • Coolant Delivery
    External
  • Tap Style
    Thread Forming
  • Tap Type
    Hand Tap
  • Thread Direction
    Right Hand
  • Thread Size
    5/16 – 24

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text