Overview
Mfr description
36425 2105 FORM BTM H8 7/16"-20
Specifications
- MaterialHigh Speed Steel
- Finish CoatingBright
- ChamferBottom
- Thread Limit/FitH8
- Thread Length
- Overall Length3-5/32 in
- Series2105
- Coolant DeliveryExternal
- Tap StyleThread Forming
- Tap TypeHand Tap
- Thread DirectionRight Hand
- Thread Size7/16 – 20
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data