Overview
Mfr description
36439 2105 FORM BTM H10 3/4"-10
Specifications
- MaterialHigh Speed Steel
- Finish CoatingBright
- ChamferBottom
- Thread Limit/FitH10
- Thread Length
- Overall Length4-1/4 in
- Series2105
- Coolant DeliveryExternal
- Tap StyleThread Forming
- Tap TypeHand Tap
- Thread DirectionRight Hand
- Thread Size3/4 – 10
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data