Overview
Mfr description
38221 7500 M16 X 1.5 D6 4FL SET
Specifications
- Tap TypeHand Tap
- Smallest Thread SizeM16 x 1.5
- Largest Thread SizeM16 x 1.5
- ChamferBottoming, Plug, Taper
- MaterialHigh Speed Steel
- Finish CoatingUncoated
- Number Of Flutes4
- Number of Taps3
- Extension TapNo
- Thread Limit/FitD6
- Thread StandardMetric Fine
- Thread DirectionRight Hand
- Thread Length1-13/16 in
- Overall Length3-13/16 in
- Coolant DeliveryExternal
- Series7500
- Thread SizeM16 x 1.5
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data