Overview
Mfr description
38224 7500 M18 X 2.5 D7 4FL SET
Specifications
- Tap TypeHand Tap
- Smallest Thread SizeM18 x 2.5
- Largest Thread SizeM18 x 2.5
- ChamferBottoming, Plug, Taper
- MaterialHigh Speed Steel
- Finish CoatingUncoated
- Number Of Flutes4
- Number of Taps3
- Extension TapNo
- Thread Limit/FitD7
- Thread StandardMetric Coarse
- Thread DirectionRight Hand
- Thread Length1-13/16 in
- Overall Length4-1/32 in
- Coolant DeliveryExternal
- Series7500
- Thread SizeM18 x 2.5
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data