Motion
MT3838226
MT3838226
MI ITEM #03483415
MFR #MT3838226
Price$219.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MT3838226
MI ITEM #03483415
MFR #MT3838226

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$219.13/each

Specifications

Dimensions

  • Largest Thread Size
    M20 x 2.5
  • Overall Length
    4-15/32 in
  • Smallest Thread Size
    M20 x 2.5
  • Thread Length
    2 in
  • Thread Size
    M20 x 2.5

Details

  • Chamfer
    Bottoming, Plug, Taper
  • Coolant Delivery
    External
  • Extension Tap
    No
  • Finish Coating
    Uncoated
  • Material
    High Speed Steel
  • Number Of Flutes
    4
  • Number of Taps
    3
  • Series
    7500
  • Tap Type
    Hand Tap
  • Thread Direction
    Right Hand
  • Thread Limit/Fit
    D7
  • Thread Standard
    Metric Coarse

Overview

Mfr description
38226 7500 M20 X 2.5 D7 4FL SET

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought