Motion
MT4438622
MORSE® Cutting Tools Combination Drill & Tap - 2080 Series, High Speed Steel Material, Uncoated Finish, M4 Thread Size, 2-1/8 in Overall Length
MI ITEM #03483420
MFR #MT4438622
List Price$58.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Combination Drill & Tap - 2080 Series, High Speed Steel Material, Uncoated Finish, M4 Thread Size, 2-1/8 in Overall Length
MI ITEM #03483420
MFR #MT4438622

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$58.90/each for your price

Overview

Mfr description
38622 2080 TAP/DRL COMBO M4X0.7

Specifications

  • Finish Coating
    Uncoated
  • Thread Limit/Fit
    D4
  • Thread Size
    M4
  • Material
    High Speed Steel
  • Thread Direction
    Right Hand
  • Flute Direction
    Right Hand
  • Drill Bit Diameter
    .1340 in
  • Overall Length
    2-1/8 in
  • Drill Length
    3/8 in
  • Coolant Delivery
    External
  • Series
    2080

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text