Overview
Mfr description
44620 1980 COB DRILL-MILL 3/16"
Specifications
- Mill Diameter3/16 in
- Mill MaterialCobalt
- Finish CoatingBright
- Length of Cut7/16 in
- Shank Diameter3/8 in
- Overall Length2-5/16 in
- Number Of Flutes2
- Helix Angle30 °
- Series1980
- Extended ReachNone
- Length TypeRegular
- Single Or Double EndSingle
- Spiral CutRight Hand Spiral/Right Hand Cut
- Spiral DirectionRight Hand Spiral
- Straight Or Spiral FluteSpiral
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data