Motion
MT2944671
MORSE® Cutting Tools Roughing End Mill - 4596 Series, Cobalt Material, Bright, 1/2 in Mill Diameter, 2 in Length of Cut
MI ITEM #03483467
MFR #MT2944671
List Price$104.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Roughing End Mill - 4596 Series, Cobalt Material, Bright, 1/2 in Mill Diameter, 2 in Length of Cut
MI ITEM #03483467
MFR #MT2944671

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$104.95/each for your price

Overview

Mfr description
44671 4596 COB 4FL LG FINE 1/2"

Specifications

  • Mill Diameter
    1/2 in
  • Mill Material
    Cobalt
  • Finish Coating
    Bright
  • Length of Cut
    2 in
  • Number Of Flutes
    4
  • Shank Diameter
    1/2 in
  • Center Cutting
    Non-Center Cutting
  • Overall Length
    4 in
  • Series
    4596
  • Length Type
    Long
  • Extended Reach
    None
  • Single Or Double End
    Single
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral
  • Straight Or Spiral Flute
    Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text