Overview
Mfr description
44927 4611G CO ROUGHER SE 1-1/2
Specifications
- Mill Diameter
- Mill MaterialCobalt
- Finish CoatingTiN
- Length of Cut
- Number Of Flutes
- Shank Diameter
- Single Or Double End
- Straight Or Spiral Flute
- Extended ReachNone
- Spiral CutRight Hand Spiral/Right Hand Cut
- Overall Length4-1/2 in
- Length TypeRegular
- Series4611G
- Center CuttingCenter Cutting
- Spiral DirectionRight Hand Spiral
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data