Overview
Mfr description
44944 4612 CO ROUGHER 5/8X4-5/8
Specifications
- Mill Diameter
- Mill MaterialCobalt
- Finish CoatingBright
- Length of Cut
- Number Of Flutes
- Shank Diameter
- Single Or Double End
- Straight Or Spiral Flute
- Extended ReachNone
- Spiral CutRight Hand Spiral/Right Hand Cut
- Overall Length4-5/8 in
- Length TypeLong
- Series4612
- Center CuttingCenter Cutting
- Spiral DirectionRight Hand Spiral
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data