Motion
CV3244965
MORSE® Cutting Tools Square End Mill - 4612C Series, Cobalt Material, TiCN Finish/Coating, Single End, 1 in Mill Diameter, 5 Flutes, 4 in Length of Cut
MI ITEM #03483481
MFR #CV3244965
List Price$351.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Square End Mill - 4612C Series, Cobalt Material, TiCN Finish/Coating, Single End, 1 in Mill Diameter, 5 Flutes, 4 in Length of Cut
MI ITEM #03483481
MFR #CV3244965

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$351.09/each for your price

Overview

Mfr description
44965 4612C CO ROUGHER 1"X6-1/2

Specifications

  • Mill Diameter
  • Mill Material
    Cobalt
  • Finish Coating
    TiCN
  • Length of Cut
  • Number Of Flutes
  • Shank Diameter
  • Single Or Double End
  • Straight Or Spiral Flute
  • Extended Reach
    None
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Overall Length
    6-1/2 in
  • Length Type
    Long
  • Series
    4612C
  • Center Cutting
    Center Cutting
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought