Motion
CV3245054
MORSE® Cutting Tools Square End Mill - 4613C Series, Cobalt Material, TiCN Finish/Coating, Single End, 1 in Mill Diameter, 5 Flutes, 2 in Length of Cut
MI ITEM #03483486
MFR #CV3245054
List Price$286.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Square End Mill - 4613C Series, Cobalt Material, TiCN Finish/Coating, Single End, 1 in Mill Diameter, 5 Flutes, 2 in Length of Cut
MI ITEM #03483486
MFR #CV3245054

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$286.78/each for your price

Overview

Mfr description
45054 4613C CO RUFF 1" 5FL-TICN

Specifications

  • Mill Diameter
  • Mill Material
    Cobalt
  • Finish Coating
    TiCN
  • Length of Cut
  • Number Of Flutes
  • Shank Diameter
  • Single Or Double End
  • Straight Or Spiral Flute
  • Extended Reach
    None
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Overall Length
    4-1/2 in
  • Length Type
    Regular
  • Series
    4613C
  • Center Cutting
    Center Cutting
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought