Motion
CV3245204
MORSE® Cutting Tools Square End Mill - 4640G Series, Cobalt Material, TiN Finish/Coating, Single End, 0.3750 in Mill Diameter, 4 Flutes, 0.7500 in Length of Cut
MI ITEM #03483496
MFR #CV3245204
Your Price$51.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Square End Mill - 4640G Series, Cobalt Material, TiN Finish/Coating, Single End, 0.3750 in Mill Diameter, 4 Flutes, 0.7500 in Length of Cut
MI ITEM #03483496
MFR #CV3245204

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$51.68/each(List $59.44)

Overview

Mfr description
45204 4640G ROUGH/FINISH EM 3/8

Specifications

  • Mill Diameter
  • Mill Material
    Cobalt
  • Finish Coating
    TiN
  • Length of Cut
  • Number Of Flutes
  • Shank Diameter
  • Single Or Double End
  • Straight Or Spiral Flute
  • Extended Reach
    None
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Overall Length
    2-1/2 in
  • Length Type
    Regular
  • Series
    4640G
  • Center Cutting
    Center Cutting
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text