Overview
Mfr description
45381 4585 COB 2FL EXT EM 3/16"
Specifications
- Mill Diameter
- Mill MaterialCobalt High Speed Steel
- Finish CoatingBright
- Length of Cut
- Number Of Flutes
- Shank Diameter
- Single Or Double End
- Straight Or Spiral Flute
- Extended ReachExtended Reach Neck
- Miniature End MillNo
- Keyway MillKeyway
- Spiral CutRight Hand Spiral/Right Hand Cut
- Reach Length1-1/8 in
- Overall Length2-11/16 in
- Shank TypeWeldon Flat
- Series4585
- Material GradeM42
- Center CuttingCenter Cutting
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data