Motion
MT2859502
MORSE® Cutting Tools Burr - Double Cut, 5/32 in Head Diameter, 1/4 in Shank Diameter, 5/8 in Length of Cut, 2 in Overall Length
Mi Item #03483522
MFR #MT2859502
Price$22.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Burr - Double Cut, 5/32 in Head Diameter, 1/4 in Shank Diameter, 5/8 in Length of Cut, 2 in Overall Length
Mi Item #03483522
MFR #MT2859502

Mfr description
59502 5970 SA-13 5/32DIA 5/8LOC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.24/each

Specifications

Dimensions

  • Head Diameter
    5/32 in
  • Length of Cut
    5/8 in
  • Overall Length
    2 in
  • Shank Diameter
    1/4 in

Details

  • Cutting Edge Type
    Double Cut
  • End Type
    Plain End
  • Finish Coating
    Bright
  • Harmonization Code
    8207.90
  • Head Material
    Carbide
  • Series
    5970
  • Shape
    Cylindrical
  • Trade Number
    SA-13
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)