Motion
MT2859504
MORSE® Cutting Tools Burr - Double Cut, 1/4 in Head Diameter, 1/4 in Shank Diameter, 5/8 in Length of Cut, 2 in Overall Length
MI ITEM #03483524
MFR #MT2859504
Price$18.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Burr - Double Cut, 1/4 in Head Diameter, 1/4 in Shank Diameter, 5/8 in Length of Cut, 2 in Overall Length
MI ITEM #03483524
MFR #MT2859504

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$18.86/each

Specifications

Dimensions

  • Head Diameter
    1/4 in
  • Length of Cut
    5/8 in
  • Overall Length
    2 in
  • Shank Diameter
    1/4 in

Details

  • Cutting Edge Type
    Double Cut
  • End Type
    Plain End
  • Finish Coating
    Bright
  • Harmonization Code
    8207.90
  • Head Material
    Carbide
  • Series
    5970
  • Shape
    Cylindrical
  • Single Or Double End
    Single
  • Trade Number
    SA-1

Overview

Mfr description
59504 5970 SA-1 DIA 1/4 LOC 5/8

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought