Motion
MT2859538
MORSE® Cutting Tools Burr - Double Cut, 5/32 in Head Diameter, 1/4 in Shank Diameter, 5/8 in Length of Cut
MI ITEM #03483526
MFR #MT2859538
Your Price$23.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Burr - Double Cut, 5/32 in Head Diameter, 1/4 in Shank Diameter, 5/8 in Length of Cut
MI ITEM #03483526
MFR #MT2859538

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$23.28/each(List $26.78)

Overview

Mfr description
59538 5970 SC-13 5/32DIA 5/8LOC

Specifications

  • Shape
    Cylindrical
  • Cutting Edge Type
    Double Cut
  • Head Diameter
    5/32 in
  • Length of Cut
    5/8 in
  • Shank Diameter
    1/4 in
  • End Type
    Radius End
  • Trade Number
    SC-13
  • Finish Coating
    Bright
  • Series
    5970
  • Head Material
    Carbide
  • Harmonization Code
    8207.90

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text