Motion
MT2859560
MORSE® Cutting Tools Burr - Double Cut, 1/2 in Head Diameter, 1/4 in Shank Diameter, 7/16 in Length of Cut
MI ITEM #03483532
MFR #MT2859560
Your Price$25.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Burr - Double Cut, 1/2 in Head Diameter, 1/4 in Shank Diameter, 7/16 in Length of Cut
MI ITEM #03483532
MFR #MT2859560

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$25.86/each(List $31.84)

Overview

Mfr description
59560 5970 SD-5 DIA 1/2 SHK 1/4

Specifications

  • Shape
    Ball
  • Cutting Edge Type
    Double Cut
  • Head Diameter
    1/2 in
  • Length of Cut
    7/16 in
  • Shank Diameter
    1/4 in
  • Trade Number
    SD-5
  • Finish Coating
    Bright
  • Series
    5970
  • Head Material
    Carbide
  • Harmonization Code
    8207.90

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text