Overview
Mfr description
59561 5970 SD-6 DIA 5/8 SHK 1/4
Specifications
- ShapeBall
- Cutting Edge TypeDouble Cut
- Head Diameter5/8 in
- Length of Cut9/16 in
- Shank Diameter1/4 in
- Trade NumberSD-6
- Finish CoatingBright
- Series5970
- Head MaterialCarbide
- Harmonization Code8207.90
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data