Motion
MT2859562
MORSE® Cutting Tools Burr - Double Cut, 3/4 in Head Diameter, 1/4 in Shank Diameter, 11/16 in Length of Cut, 2-7/16 in Overall Length
Mi Item #03483534
MFR #MT2859562
Price$73.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Burr - Double Cut, 3/4 in Head Diameter, 1/4 in Shank Diameter, 11/16 in Length of Cut, 2-7/16 in Overall Length
Mi Item #03483534
MFR #MT2859562

Mfr description
59562 5970 SD-7 DIA 3/4 SHK 1/4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$73.43/each

Specifications

Dimensions

  • Head Diameter
    3/4 in
  • Length of Cut
    11/16 in
  • Overall Length
    2-7/16 in
  • Shank Diameter
    1/4 in

Details

  • Cutting Edge Type
    Double Cut
  • Finish Coating
    Bright
  • Harmonization Code
    8207.90
  • Head Material
    Carbide
  • Series
    5970
  • Shape
    Ball
  • Trade Number
    SD-7
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)