Overview
Mfr description
59563 5970 SD-9 1"DIA 15/16"LOC
Specifications
- ShapeBall
- Cutting Edge TypeDouble Cut
- Head Diameter1 in
- Length of Cut15/16 in
- Shank Diameter1/4 in
- Trade NumberSD-9
- Finish CoatingBright
- Series5970
- Head MaterialCarbide
- Harmonization Code8207.90
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data