Motion
MT2859566
MORSE® Cutting Tools Burr - Double Cut, 3/8 in Head Diameter, 1/4 in Shank Diameter, 3/4 in Length of Cut
MI ITEM #03483537
MFR #MT2859566
Your Price$18.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Burr - Double Cut, 3/8 in Head Diameter, 1/4 in Shank Diameter, 3/4 in Length of Cut
MI ITEM #03483537
MFR #MT2859566

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$18.45/each(List $24.10)

Overview

Mfr description
59566 5970 SE-3 DIA 3/8 LOC 3/4

Specifications

  • Shape
    Oval
  • Cutting Edge Type
    Double Cut
  • Head Diameter
    3/8 in
  • Length of Cut
    3/4 in
  • Shank Diameter
    1/4 in
  • Trade Number
    SE-3
  • Finish Coating
    Bright
  • Series
    5970
  • Head Material
    Carbide
  • Single Or Double End
    Single
  • Harmonization Code
    8207.90

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text