Motion
MT2859567
MORSE® Cutting Tools Burr - Double Cut, 1/2 in Head Diameter, 1/4 in Shank Diameter, 7/8 in Length of Cut
MI ITEM #03483538
MFR #MT2859567
Your Price$32.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Burr - Double Cut, 1/2 in Head Diameter, 1/4 in Shank Diameter, 7/8 in Length of Cut
MI ITEM #03483538
MFR #MT2859567

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$32.43/each(List $37.30)

Overview

Mfr description
59567 5970 SE-5 DIA 1/2 LOC 7/8

Specifications

  • Shape
    Oval
  • Cutting Edge Type
    Double Cut
  • Head Diameter
    1/2 in
  • Length of Cut
    7/8 in
  • Shank Diameter
    1/4 in
  • Trade Number
    SE-5
  • Finish Coating
    Bright
  • Series
    5970
  • Head Material
    Carbide
  • Harmonization Code
    8207.90

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text