Motion
MT2859613
MORSE® Cutting Tools Burr - Double Cut, 1/4 in Head Diameter, 1/4 in Shank Diameter, 3/4 in Length of Cut
MI ITEM #03483545
MFR #MT2859613
Your Price$20.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Burr - Double Cut, 1/4 in Head Diameter, 1/4 in Shank Diameter, 3/4 in Length of Cut
MI ITEM #03483545
MFR #MT2859613

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$20.59/each(List $23.68)

Overview

Mfr description
59613 5970 SM-2 DIA 1/4 LOC 3/4

Specifications

  • Shape
    Cone
  • Cutting Edge Type
    Double Cut
  • Head Diameter
    1/4 in
  • Length of Cut
    3/4 in
  • Shank Diameter
    1/4 in
  • Included Angle
    14 °
  • End Type
    Pointed End
  • Trade Number
    SM-2
  • Finish Coating
    Bright
  • Series
    5970
  • Head Material
    Carbide
  • Single Or Double End
    Single
  • Harmonization Code
    8207.90

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text