Motion
MT2859615
MORSE® Cutting Tools Burr - Double Cut, 3/8 in Head Diameter, 1/4 in Shank Diameter, 5/8 in Length of Cut, 2-3/8 in Overall Length
Mi Item #03483546
MFR #MT2859615
Price$21.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Burr - Double Cut, 3/8 in Head Diameter, 1/4 in Shank Diameter, 5/8 in Length of Cut, 2-3/8 in Overall Length
Mi Item #03483546
MFR #MT2859615

Mfr description
59615 5970 SM-4 DIA 3/8 LOC 5/8
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$21.11/each

Specifications

Dimensions

  • Head Diameter
    3/8 in
  • Included Angle
    28 °
  • Length of Cut
    5/8 in
  • Overall Length
    2-3/8 in
  • Shank Diameter
    1/4 in

Details

  • Cutting Edge Type
    Double Cut
  • End Type
    Pointed End
  • Finish Coating
    Bright
  • Harmonization Code
    8207.90
  • Head Material
    Carbide
  • Series
    5970
  • Shape
    Cone
  • Single Or Double End
    Single
  • Trade Number
    SM-4
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)