Motion
MT2859620
MORSE® Cutting Tools Burr - Double Cut, 1/2 in Head Diameter, 1/4 in Shank Diameter, 1/2 in Length of Cut
MI ITEM #03483549
MFR #MT2859620
Your Price$30.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Burr - Double Cut, 1/2 in Head Diameter, 1/4 in Shank Diameter, 1/2 in Length of Cut
MI ITEM #03483549
MFR #MT2859620

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$30.63/each(List $35.22)

Overview

Mfr description
59620 5970 SN-4 DIA 1/2 LOC 1/2

Specifications

  • Shape
    Inverted Cone
  • Cutting Edge Type
    Double Cut
  • Head Diameter
    1/2 in
  • Length of Cut
    1/2 in
  • Shank Diameter
    1/4 in
  • Included Angle
    28 °
  • End Type
    Plain End
  • Trade Number
    SN-4
  • Finish Coating
    Bright
  • Series
    5970
  • Head Material
    Carbide
  • Single Or Double End
    Single
  • Harmonization Code
    8207.90

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text