Overview
Mfr description
59621 5970 SN-6 DIA 5/8 LOC 3/4
Specifications
- ShapeInverted Cone
- Cutting Edge TypeDouble Cut
- Head Diameter5/8 in
- Length of Cut3/4 in
- Shank Diameter1/4 in
- Trade NumberSN-6
- Finish CoatingBright
- Series5970
- Head MaterialCarbide
- Harmonization Code8207.90
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data