Overview
Mfr description
59643 5970 SE-7NF DIA 3/4 LOC 1
Specifications
- Cutting Edge TypeNon-Ferrous
- Finish CoatingBright
- Harmonization Code8207.90
- Head Diameter3/4 in
- Head MaterialCarbide
- Length of Cut1 in
- Series5970
- Shank Diameter1/4 in
- ShapeOval
- Trade NumberSE-7NF
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data