Overview
Mfr description
59741 5970 SE-3 DIA 3/8 LOC 3/4
Specifications
- ShapeOval
- Cutting Edge TypeSingle Cut
- Head Diameter3/8 in
- Length of Cut3/4 in
- Shank Diameter1/4 in
- Trade NumberSE-3
- Finish CoatingBright
- Series5970
- Head MaterialCarbide
- Harmonization Code8207.90
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data