Overview
Mfr description
59763 5970 SM-1 DIA 1/4 LOC 1/2
Specifications
- ShapeCone
- Cutting Edge TypeSingle Cut
- Head Diameter1/4 in
- Length of Cut1/2 in
- Shank Diameter1/4 in
- Trade NumberSM-1
- Finish CoatingBright
- Series5970
- Head MaterialCarbide
- Harmonization Code8207.90
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data